Case insert for MASTER/M-CUBE power tools
CASEINRT-(ABS+ASS)-(8.4.2)
Art.-no. 5801842490
EAN 4062856381517
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Suitable for machine type | Cordless-Drill driver, Cordless-Impact wrenches |
Type description | ABS + ASS |
Suitable for case | System case 8.4.2 |
Length | 462.5 mm |
Width | 335 mm |
Height | 108 mm |
System dimensions | 8.4.2 |
Product weight (per item) | 430.000 g |
Material | PS - Polystyrene |