Case insert for MASTER/M-CUBE power tools
CASEINRT-(ABS 18 COMPACT)-8.4.2
Art.-no. 5801842427
EAN 4099618024474
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Suitable for machine type | Cordless-Drill driver |
Suitable for case | System case 8.4.2 |
Length | 462 mm |
Width | 332 mm |
Height | 70 mm |
System dimensions | 8.4.2 |
Product weight (per item) | 457.400 g |
Material | Acrylonitrile butadiene styrene/plastic |