Case insert for MASTER/M-CUBE power tools
Case insert for MASTER machines
CASEINRT-(ABS 18 COMPACT)-462,5X322X95
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Suitable for machine type | Drill driver |
Type description | ABS 18 COMPACT |
Suitable for case | System case 8.4.2 |
Length | 462.5 mm |
Width | 335 mm |
Height | 95 mm |
System dimensions | 8.4.2 |
Product weight (per item) | 465.000 g |
Material | PS - Polystyrene |