Case For angle grinders up to dia. 125
Empty case for angle grinder D 115/125 mm
CASE-EMPTY-EWS115/125
Art.-no. 0955702492
EAN 4038898075950
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For angle grinders with a maximum disc diameter of 125 mm
- Machine can be stored with disc and additional handle
- Holder for operating manual and face wrench
Product information
Datasheets(X)
Length | 435 mm |
Width | 310 mm |
Height | 120 mm |
Material | Metal |
Product weight (per item) | 2810.000 g |