Case For SBS 1300-VES sabre saw
Empty case for sabre saw SBS 1300-VES
CASE-HNDTL-(SBS1300-VES)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Length | 570 mm |
Width | 290 mm |
Height | 130 mm |
Material | Plastic |
Product weight (per item) | 1930.000 g |