Case For HiKOKI 1890BCL cordless nailers
Empty case for cordless nailer HiKOKI 1890DBCL
CASE-EMPTY-1890DBCL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Longueur | 400 mm |
Largeur | 300 mm |
Hauteur | 320 mm |
Matière | ABS |
Produktgewicht (per Stück) | 2600.000 g |
Datasheets (0)
Certificates/ Documents (0)