Case For HKS 28-A cordless hand-held circular saws
Empty case f. cord. hand-held circ. saw HKS 28-A
CASE-EMPTY-(HKS28-A)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Length | 450 mm |
Width | 360 mm |
Height | 270 mm |
Material | Plastic |
Product weight (per item) | 3959.000 g |