Case For DIGA WO-HN 28/35 and WO-SN 16/64 high-performance gas units
Empty case for DIGA WO-HN 28/35 WO-SN 16/64
CASE-EMPTY-HNDTL-DIGA-WO-HN/DIGA-WO-SN
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Longueur | 480 mm |
Largeur | 420 mm |
Hauteur | 170 mm |
Matière | Acrylonitrile butadiene styrene/plastic |
Suitable machines | Würth DIGA WO-HN 28/35, Würth DIGA WO-SN 16/64 |
Produktgewicht (per Stück) | 200.000 g |
Datasheets (0)
Certificates/ Documents (0)