Cartridge cutter
Cartridge knife
CARTKNFE
Art.-no. 071566 09
EAN 4011231745840
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For cutting plastic cartridges and precision cutting of plastic application nozzles to desired length and angle
- With two cutting edges
Product information
Datasheets(X)
Cutting edge length | 30 mm |
Material | Plastic impact-resistant |
Length | 131 mm |
Product weight (per item) | 42.400 g |
Colour | Black |