Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Carpet knife with fixed blade and quick-change fastener

CARPEKNFE-ALUHNDL-SHEATH-LONG

Art.-no. 071566 216

EAN 4099618307072

-,--
price per selected packing unit
| Individual prices for customers after login
Carpet knife with fixed blade and quick-change fastener

Art.-no. 071566 216

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Blade change in seconds with quick release

  • Polished, ergonomic aluminium handle with flat tip

  • Pressure surface at the end of the handle for rubbing impact edges

  • Includes plastic holster with belt clip

  • Suitable for bitumen strips, as the locking mechanism is dirt-resistant
Notice
  • Art. 0715 00 216: suitable for blade lengths up to 190 mm; scope of delivery: 10 trapezoidal blades, 61 mm.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

320 mm

Design

Equipped

Blade width

19 mm

Blade length

190 mm

Thickness of blade

0.7 mm

Cutting edge length

180 mm

Carpet knife with fixed blade and quick-change fastener including:
10 x
Trapezoidal blade in dispenser

BLDE-KNFE-TRAPEZE

Description:
Blade length: 61 mm
Replacement blades for carpet knives and safety knives with high stability and long service life for universal cutting tasks
Quantity: 10 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Bi-metal blade

BLDE-KNFE-TRAPEZE-BIMETAL-61MM

The bi-metal makes it almost unbreakable
x 10 pcs
Trapezoid blade, black

BLDE-KNIFE-TRAPEZIUM-BLACK

Extremely sharp blade for precise cutting
x 10 pcs
Hooked blade in dispenser

BLDE-KNFE-(071566 01)-HOOK

For general and heavy-duty cutting work on floor coverings and similar materials
Concave blade for bitumen, PVC etc.

BLDE-KNFE-CONCAVE

x 10 pcs
Trapezoidal blade, rounded

BLDE-KNFE-TRAPEZIUM-ROUNDTIP

Sharp and precise cutting, safer to use thanks to rounded tips
x 10 pcs
Straight edge blade for polystyrene

BLDE-KNFE-STYROFOAM-SMOOTHED-L180MM

for clean, controlled cuts when working with insulation
x 2 pcs
Serrated edge blade for insulating materials and similar

BLDE-KNFE-INSUMAT-MICROTOOTHED-L180MM

x 2 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information