Carpenters' case Mobile, empty
Carpenters' case, empty
TLCASE-CARPENTER-EMPTY
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
High-quality wooden case for use on construction sites and in workshops
Clearly organised tool storage
Clever interior details for tool storage.
Case can be hung over workbench
Hanging bar supplied.
Case is portable even when open
Sophisticated pivot fitting and carry handle.
Dust-proof and lockable
Easy-to-fold top section, even when hung up.
Height (C) | 350 mm |
Width (A) | 630 mm |
Depth (B) | 270 mm |
Material | Wood |
Product weight (per item) | 12870.000 g |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt