Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Carpenter's case 34 pieces

Carpenter's tool case 34 pcs
TL-SET-JOIN-TROLLEY-CASE

Art.-no. 096593902

EAN 4038898446460

-,--
price per selected packing unit
| Individual prices for customers after login
Carpenter's case 34 pieces

Art.-no. 096593902

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality, mobile wooden case for use on construction sites and in workshops.

Organised tool storage



For hanging the case over the workbench



Case is portable even when open



Dust proof and lockable version



Contents: 34 pieces


  • 1 each of joiners' hammer 230 g, 400 g

  • 1 each of drift punch Ø 2 mm, 4 mm

  • 1 pair of 2C combination pliers, 180 mm

  • 1 pair of pincers, 180 mm

  • 2 screw clamps 160 x 80 mm

  • 1 Japanese saw, 240 mm blade

  • 1 each of 2C screwdriver PZ 1; PZ 2; 1.2 x 7 mm; 1.0 x 5.5 mm; 0.6 x 3.5 mm

  • 1 each of wooden bevelled-edge chisel 4, 6, 10, 12, 16, 20 mm

  • 1 flat hand engineer's file, cut 2, 200 mm

  • 1 rasp, half-round, cut 2, 200 mm

  • 2 wooden file handles, 120 mm

  • 1 spirit level, 60 cm

  • 1 precision square, 250 mm

  • 1 precision bevel, 300 mm

  • 1 small saw bow, 250 mm

  • 1 flat chisel, 25 x 200 mm

  • 1 bit box with bit holder PH 1, PH 2, PH 3, PZ 1, PZ 2, PZ 3

  • 1 cork sanding block, 100 x 60 x 40 mm

  • 1 square reamer, 6 x 100 mm

  • 1 2C cutter, 18 mm blade

  • 1 decorator's stripping knife, 32 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

630 mm

Width

270 mm

Height

350 mm

Number of pieces in assortment/set

34 PCS

Carpenter's case 34 pieces including:
1 x
Small saw bow

BOWSAW-SMALL-L250MM

Quantity: 1 x
1 x
Screwdriver slotted striking cap with hexagon shank

SCRDRIV-SL-1X5,5X100

Description:
1 x 5.5 mm; Blade length: 100 mm
Continuous, brushed chrome-plated shank, hex bolster and 2-component handle with striking cap
Quantity: 1 x
1 x
Screwdriver slotted striking cap with hexagon shank

SCRDRIV-SL-1,2X7X125

Description:
1.2 x 7 mm; Blade length: 125 mm
Continuous, brushed chrome-plated shank, hex bolster and 2-component handle with striking cap
Quantity: 1 x
1 x
Slotted screwdriver with hexagon shank

SCRDRIV-SL-0,6X3,5X80

Description:
0.6 x 3.5 mm; Blade length: 80 mm
Brushed chrome-plated shank and 2-component handle
Quantity: 1 x
1 x
Pozidriv screwdriver (PZ) with hexagon shank

SCRDRIV-PZ1X80

Description:
1
Brushed chrome-plated shank, hex bolster and 2-component handle
Quantity: 1 x
1 x
Pozidriv screwdriver (PZ) with hexagon shank

SCRDRIV-PZ2X100

Description:
2
Brushed chrome-plated shank, hex bolster and 2-component handle
Quantity: 1 x
Bit box 7 pieces
1 x
Bit box 7 pieces

BIT-MIX-SORT-1/4IN-(PH/PZ1-3)-HOLD

Description: With 6 bits and a bit holder
Quantity: 1 x
1 x
Japanese hand saw Douzuki

JAPSAW-DOUZUKI-L240MM

Description: Backsaw, very fine toothing
Quantity: 1 x
1 x
Combination pliers DIN ISO 5746

COMBIPLRS-L180MM

Description:
180 mm
For gripping, holding and cutting hard and soft wires and cables
Quantity: 1 x
1 x
Flat blunt-ended file DIN 7261, shape A

WRKSHPFILE-FL-H2-L200MM

Description:
2; File blade length: 200 mm
Quantity: 1 x
2 x
File handle

FILEWLET-WO-DIN395-120/250MM

Description:
120 mm
Quantity: 2 x
1 x
Wood rasp half round, DIN 7263, type C

RASP-WO-HALFRD-H1-L200MM

Quantity: 1 x
1 x
Flat chisel In line with DIN 6453

HNDCHIS-FL-L200-W25MM

Description:
200 mm; Cutting edge width: 25 mm
Quantity: 1 x
1 x
Drift punch According to DIN 6458

DRFTPNCH-2-L120MM

Description:
Width of tip: 2 mm
Quantity: 1 x
1 x
Drift punch According to DIN 6458

DRFTPNCH-4-L120MM

Description:
Width of tip: 4 mm
Quantity: 1 x
1 x
Spirit level made of light metal

LEVL-LMET-(MSRESRF-MILLED)-60CM

Description:
Length: 60 cm
Robust, low-torsion spirit level with rectangular profile, two vials and smooth side surfaces. Available in different lengths.
Quantity: 1 x
2 x
Malleable iron screw clamp with protective caps

SCRCLMP-TG-160X80MM

Description: For rigid, non-elastic and secure clamping with the high-quality malleable iron bars and protective caps that are gentle on materials
Quantity: 2 x
1 x
Pincers DIN 5241, German design

PNCR-L180MM

Quantity: 1 x
Reamer Square
1 x
Reamer Square

REAMER-4PT-WO

Quantity: 1 x
1 x
Sanding Block made of cork

SNDBLOCK-CORK-L100-B60-H40

Quantity: 1 x
Mitre angle
1 x
Mitre angle

BVLRULE-L300MM

Description: For transfer of angles
Quantity: 1 x
Precision steel square
1 x
Precision steel square

SQUAR-PRECSET-250MM

Quantity: 1 x
1 x
Bevelled-edge chisel

FRMCHIS-DIN5139-B4MM

Description:
4 mm
Ergonomically shaped wooden handle
Quantity: 1 x
1 x
Bevelled-edge chisel

FRMCHIS-DIN5139-B6MM

Description:
6 mm
Ergonomically shaped wooden handle
Quantity: 1 x
1 x
Bevelled-edge chisel

FRMCHIS-DIN5139-B10MM

Description:
10 mm
Ergonomically shaped wooden handle
Quantity: 1 x
1 x
Bevelled-edge chisel

FRMCHIS-DIN5139-B12MM

Description:
12 mm
Ergonomically shaped wooden handle
Quantity: 1 x
1 x
Bevelled-edge chisel

FRMCHIS-DIN5139-B16MM

Description:
16 mm
Ergonomically shaped wooden handle
Quantity: 1 x
1 x
Bevelled-edge chisel

FRMCHIS-DIN5139-B20MM

Description:
20 mm
Ergonomically shaped wooden handle
Quantity: 1 x
1 x
2C cutter knife with slider

CUTTER-2C-H18MM-L170MM

Description:
18 mm
Highly non-slip and ergonomic thanks to high-quality, 2-component handle
Quantity: 1 x
1 x
French, joiners hammer German design in accordance with DIN 5109

CARPHAM-DIN5109-230G

Description:
230 g
With double-curved ash handle
Quantity: 1 x
1 x
French, joiners hammer German design in accordance with DIN 5109

CARPHAM-DIN5109-400G

Description:
400 g
With double-curved ash handle
Quantity: 1 x
1 x
Carpenters case mobile, empty

TLCASE-CARPENTER-EMPTY

Quantity: 1 x
Painters' spatula
1 x
Painters spatula

PNTSPTLA-SST-W32MM

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information