Cargo trousers
Cargo pants
WORKER CARGOPANTS BLACK 27
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Robust, casual fit
- 2 front pockets, 2 back pockets, 2 thigh pockets, rule pocket, mobile phone pocket
- Reinforced knees
- Semi-elasticated waistband, fashionable seam look
Datasheets(X)
Colour | Black |
Size | 27 |
Size FR/ES/PT/BE | 50C |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 245 g |
Washable at | 40°C |
Care instruction | Do not bleach |