Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Cargo trousers

Cargo pants
WORKER CARGOPANTS BLACK 25

Art.-no. M043034025
EAN 4250634448990

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Perfect fit, casual, multi-pocket trousers. The casual cut makes these cargo trousers perfect for both work and leisure.
  • Robust, casual fit

  • 2 front pockets, 2 back pockets, 2 thigh pockets, rule pocket, mobile phone pocket

  • Reinforced knees

  • Semi-elasticated waistband, fashionable seam look
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

25

Size FR/ES/PT/BE

46C

Material

65% polyester, 35% cotton

Fabric weight per m2

245 g

Washable at

40°C

Care instruction

Do not bleach
Do not dry in drum dryer
Ironing with low temperature
Do not dry-clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information