Cardan shaft socket wrench CV
Drive shaft socket wrench, hex., 3/4 inch
HNGE-MNDRL-SKTWRNCH-HEX-WS41
Art.-no. 1952001017
EAN 4250158140417
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Citroen C25, Fiat Ducato, Peugeot J5, agricultural machinery
Drive | 3/4 inch |
Drive type | Internal square |
Width across flats | 41 mm |
Tip type | Outer hexagon |
Product weight (per item) | 650.000 g |