Cardan shaft impact socket wrench set 9 pieces
Drive shaft impact socket ass. 1/2 inch 9 pcs
IMPSKT-1/2IN-DRIVSHFT-SORT-9PCS
Art.-no. 1952001020
EAN 4250158150539
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Scope of delivery:
- 1 each of socket wrench insert sizes 24 mm, 27 mm, 30 mm, 32 mm, 34 mm, and 36 x 85 mm (for outdoor use, bi-hexagonal)
- 1 each of socket wrench insert sizes 14 mm, 17 mm and 19 x 43 mm (for indoor use, hexagonal)
Datasheets(X)
VW (Golf IV, Polo, Passat etc.), Audi, Seat, Skoda, Opel, BMW, Mercedes, Renault, Toyota, agricultural machinery
Number of pieces | 9 PCS |
Drive | 1/2 inch |
Product weight (per item) | 3500.000 g |
Length | 85 mm |
Length 2 | 43 mm |
Tip type | Outer hexagon, Twelve-sided head |
Width across flats | 24 mm, 27 mm, 30 mm, 32 mm, 34 mm, 36 mm, 14 mm, 17 mm, 19 mm |