Cardan shaft impact socket wrench set 6 pieces
Drive shaft impact socket asmt 1/2 inch 6 pcs
6PCS. 1/2ZO AXLE-SHFT-SKTSPN-KIT 12PT
Art.-no. 1952001019
EAN 4250158141360
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Scope of delivery:
- 1 x each of socket wrench insert, AF 30, 32, 36 mm x 85 mm (for outdoor use, bi-hex)
- 1 x each of power screwdriver insert AF 14, 17, 19 mm x 85 mm (for indoor use, hexagon)
Datasheets(X)
Universal and agricultural machinery
Number of pieces | 6 PCS |
Drive | 1/2 inch |
Product weight (per item) | 1840.000 g |
Tip type | Twelve-sided head, Outer hexagon |
Width across flats | 30 mm, 32 mm, 36 mm, 14 mm, 17 mm, 19 mm |