Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Carbon monoxide detector Ei208iDWC

CO detector Ei208iDW
DETR-CO-EI208IDW-PLA-WHITE-12X4X12CM

Art.-no. 0978920015
EAN 4056807852799
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
Triggers an alarm as soon as an increased concentration of CO is measured (greater than 43 ppm)

Uses an electrochemical sensor to measure the concentration of CO in the air


Each detector is tested in real carbon monoxide before leaving the factory

Notice

The i-series has the additional AudioLINK function


Enables the reading of detector information on-site via smartphone, such as operating time, battery status and much more.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

In any location with heat-producing appliances that use carbon-containing fuels, incomplete combustion may result in carbon monoxide being produced.


In domestic settings, this can include:


  • Gas, oil, briquette or pellet heating

  • Fireplace or coal stoves

  • Open fireplaces

  • Gas stoves, gas boilers

Rechargeable battery/battery permanently installed

Yes

Number of rechargeable batteries/batteries

1 PCS

Type of rechargeable battery/battery

Li-lon

Rechargeable battery/battery life

10 years

Diameter

12 cm

Height

4 cm

Nominal voltage

3 V

IP protection class

IP 42

Max. relative humidity in area of application

95 %

Colour of housing

White

Sound-pressure level

85 dB

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information