Carbon monoxide detector Ei208iDWC
CO detector Ei208iDW
DETR-CO-EI208IDW-PLA-WHITE-12X4X12CM
Art.-no. 0978920015
EAN 4056807852799
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Uses an electrochemical sensor to measure the concentration of CO in the air
Each detector is tested in real carbon monoxide before leaving the factory
The i-series has the additional AudioLINK function
Enables the reading of detector information on-site via smartphone, such as operating time, battery status and much more.
| The signalling is carried out as specified: | ||
| CO concentration | Red LED indicator | Acoustic signal |
| 30 to 43 ppm | OFF | OFF |
| 43 to 80 ppm | 1 x flashes every 2 seconds | ON after 60 to 90 minutes |
| 80 to 150 ppm | 1 x flashes every second | ON after 10 to 40 minutes |
| > 150 ppm | 2 x flashes every second | ON after 2 minutes |
Install CO detectors correctly
Datasheets(X)
In any location with heat-producing appliances that use carbon-containing fuels, incomplete combustion may result in carbon monoxide being produced.
In domestic settings, this can include:
- Gas, oil, briquette or pellet heating
- Fireplace or coal stoves
- Open fireplaces
- Gas stoves, gas boilers
Rechargeable battery/battery permanently installed | Yes |
Number of rechargeable batteries/batteries | 1 PCS |
Type of rechargeable battery/battery | Li-lon |
Rechargeable battery/battery life | 10 years |
Diameter | 12 cm |
Height | 4 cm |
Nominal voltage | 3 V |
IP protection class | IP 42 |
Max. relative humidity in area of application | 95 % |
Colour of housing | White |
Sound-pressure level | 85 dB |