Carbine hook
Stainless steel A4 plain
KARABHOK-A4-L40MM-THICK4MM
Art.-no. 052403404
EAN 4045989272266
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
DIN 5299C
For fastenings and mountings
Zinc-coated surface
Datasheets(X)
![]() | |
Length (l1) | 40 mm |
Thickness (d3) | 4 mm |
Internal diameter 2 (d2) | 6.5 mm |
Max. load capacity | 30 kg |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
