Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Carbide wood core drill bit 1 1/4 inch

Wood core drill bit carbide 1 1/4 inch
CREBIT-TC-1 1/4IN-D82-WL400MM

Art.-no. 5457405082

EAN 4099618175664

-,--
price per selected packing unit
| Individual prices for customers after login
Carbide wood core drill bit 1 1/4 inch

Art.-no. 5457405082

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Very versatile wood core drill bit with alternate top bevel carbide cutting edges and 1 1/4 inch threaded connector for dry application on core drills

Robust and durable


Carbide teeth supported on both sides and enlarged soldered surfaces guarantee secure seating and a high-strength material connection



Fast drilling progress and very versatile


Carbide cutting edges with aggressive alternate top bevel are suitable for a variety of applications

Notice
  • Caution: Use only in rotation mode

  • Only for dry application and materials with a max. residual moisture of 20 %

  • Select speeds in the same way as for core drilling

  • Stand-mounted drilling

  • With the power tool switched off, extract the core drill bit from the drill hole every 10 cm to remove any swarf

  • Use the extraction function and a suitable dust extractor while working

  • For additional cooling, we recommend using suction devices with blow-out function
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Dry drilling of many wood materials (max. residual moisture 20 %) such as solid wood, solid timber, plywood, chipboard, laminated timber, glued wood, beams and multiplex plates (screen printing plates)

  • Also suitable for fibre cement floor tanks

Versatility (points system)

2 of 4 points

Service life (points system)

3 of 4 points

Connection thread

1 1/4 inch

Diameter (Ø)

82 mm

Working length

400 mm

Length

476 mm

Number of segments

8

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Industrial wet and dry vacuum cleaner ISS 40-M AUTOMATIC

VACCLNR-WET/DRY-EL-(ISS40-M-AUTOMATIC)

Universal safety vacuum suitable for construction sites, with M certification and automatic filter cleaning
x 1 pcs
Cetus®X-treme safety goggles

SAFEGOGL-(CETUS-X-TREME)-CLEAR

Maximum protection in a casual design
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information