Carbide milling bit assortment, toothing MX 10 pieces
Carbide bur cut MX, 10 pcs Syska
MILBIT-SORT-TC-10PCS
Art.-no. 0616000010
EAN 4065233070608
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Produces short chips and a high surface quality
- Manufactured in accordance with strict quality standards including full inspection of soldered connections
- Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
- Wear appropriate protective equipment, such as eye protection, hearing protection and protective gloves.
- Please note the recommended rotation speed (n) and cutting speed (Vc) for the material being processed as well as the tool/material assignments in the overview tables.
- Before start of work, please ensure proper rotation and clamping of the tool drive. Do not choose a clamping length that is too small. We recommend a minimum clamping length of approx. 2/3 of the shaft length. Discolouration may occur on the shaft due to the high cutting performance. This discolouration is caused by the extremely high temperature that the tool reaches and does not pose a safety risk.
- Materials are generally processed in reverse rotation.
- Suitable tool drives: flexible shaft drives, straight grinders, robots, machine tools.
Datasheets(X)
Deburring, working contours, surface machining, weld seam processing, shaping, chamfering/rounding edges
Number of pieces in assortment/set | 10 PCS |
Material to be processed | Steel, Cast metal, Stainless steel, Special alloy, Hard and tough material, Non-ferrous metal |
Suitable for hardnesses up to | 60 HRC |
Quality | Würth-Standard |
Teeth type | MX |
Cutting material | Carbide |
Surface | Plain |
Shank diameter | 6 mm |
| Cutting values | ||||||||||||
| For dia. 3.0-8.0 | ||||||||||||
| Material designation | Tensile strength | Dia. 3.0 | Dia. 6.0 | Dia. 8.0 | ||||||||
| vc | n | f | n | f | n | f | ||||||
| from | to | from | to | from | to | from | to | |||||
| Steels | ||||||||||||
| General structural steels | ≤ 850 N/mm² | 450 | 600 | 48,000 | 64,000 | 9 | 24,000 | 32,000 | 18 | 18,000 | 24,000 | 25 |
| Unalloyed heat-treated steels | ≤ 850 N/mm² | 450 | 600 | 48,000 | 64,000 | 9 | 24,000 | 32,000 | 18 | 18,000 | 24,000 | 25 |
| Low-alloy heat-treated steels | ≤ 850 N/mm² | 450 | 600 | 48,000 | 64,000 | 9 | 24,000 | 32,000 | 18 | 18,000 | 24,000 | 25 |
| Unalloyed heat-treated steels | ≤ 1,000 N/mm² | 450 | 600 | 48,000 | 64,000 | 9 | 24,000 | 32,000 | 18 | 18,000 | 24,000 | 25 |
| Low-alloy heat-treated steels | ≤ 1,000 N/mm² | 450 | 600 | 48,000 | 64,000 | 9 | 24,000 | 32,000 | 18 | 18,000 | 24,000 | 25 |
| Alloyed heat-treated steels | ≤ 1200 N/mm² | 450 | 600 | 48,000 | 64,000 | 9 | 24,000 | 32,000 | 18 | 18,000 | 24,000 | 25 |
| Nitriding steels | ≤ 1200 N/mm² | 450 | 600 | 48,000 | 64,000 | 9 | 24,000 | 32,000 | 18 | 18,000 | 24,000 | 25 |
| Tool steels | ≤ 1200 N/mm² | 450 | 600 | 48,000 | 64,000 | 9 | 24,000 | 32,000 | 18 | 18,000 | 24,000 | 25 |
| High-speed steels | ≤ 1200 N/mm² | 450 | 600 | 48,000 | 64,000 | 9 | 24,000 | 32,000 | 18 | 18,000 | 24,000 | 25 |
| Stainless steels | ||||||||||||
| Sulphurated stainless steels | ≤ 850 N/mm² | 250 | 350 | 27,000 | 37,000 | 9 | 13,000 | 19,000 | 18 | 10,000 | 14,000 | 25 |
| Austenitic stainless steels | ≤ 850 N/mm² | 250 | 350 | 27,000 | 48,000 | 9 | 13,000 | 24,000 | 18 | 10,000 | 14,000 | 25 |
| Martensitic stainless steels | ≤ 850 N/mm² | 250 | 350 | 27,000 | 37,000 | 9 | 13,000 | 19,000 | 18 | 10,000 | 14,000 | 25 |
| Special alloys | ≤ 1200 N/mm² | 250 | 450 | 27,000 | 48,000 | 9 | 13,000 | 24,000 | 18 | 10,000 | 18,000 | 25 |
| Hard materials | ||||||||||||
| Hardox | ≤ 1400 N/mm² | 250 | 350 | 27,000 | 37,000 | 9 | 13,000 | 19,000 | 18 | 10,000 | 14,000 | 25 |
| Spring steels | ≤ 1100 N/mm² | 250 | 350 | 27,000 | 37,000 | 9 | 13,000 | 19,000 | 18 | 10,000 | 14,000 | 25 |
| Cast metals | ||||||||||||
| Cast iron | ≤ 350 HB | 450 | 600 | 48,000 | 64,000 | 9 | 24,000 | 32,000 | 18 | 18,000 | 24,000 | 25 |
| Nodular graphite, malleable iron, chilled cast iron | ≤ 350 HB | 450 | 600 | 48,000 | 64,000 | 9 | 24,000 | 32,000 | 18 | 18,000 | 24,000 | 25 |
| Non-ferrous metals | ||||||||||||
| Aluminium cast alloys > 10 % Si | ≤ 600 N/mm² | 250 | 350 | 27,000 | 37,000 | 9 | 13,000 | 19,000 | 18 | 10,000 | 14,000 | 25 |
| Magnesium alloys | ≤ 450 N/mm² | 250 | 450 | 27,000 | 48,000 | 9 | 13,000 | 24,000 | 18 | 10,000 | 18,000 | 25 |
| Short-chipping bronze | ≤ 850 N/mm² | 600 | 900 | 64,000 | 95,000 | 9 | 32,000 | 48,000 | 18 | 24,000 | 36,000 | 25 |
| Long-chipping bronze | ≤ 1,000 N/mm² | 600 | 900 | 64,000 | 95,000 | 9 | 32,000 | 48,000 | 18 | 24,000 | 36,000 | 25 |
| Legend |
| vc = cutting speed [m/min] |
| f = feed [mm/r] |
| n = rotation speed [rpm] |
| The suggested cutting values are reference values and must be adapted to the respective conditions. |
| Cutting values | |||||||||
| For dia. 10.0-12.0 | |||||||||
| Material designation | Tensile strength | Dia. 10.0 | Dia. 12.0 | ||||||
| vc | n | f | n | f | |||||
| from | to | from | to | from | to | ||||
| Steels | |||||||||
| General structural steels | ≤ 850 N/mm² | 450 | 600 | 14,000 | 19,000 | 31 | 12,000 | 16,000 | 37 |
| Unalloyed heat-treated steels | ≤ 850 N/mm² | 450 | 600 | 14,000 | 19,000 | 31 | 12,000 | 16,000 | 37 |
| Low-alloy heat-treated steels | ≤ 850 N/mm² | 450 | 600 | 14,000 | 19,000 | 31 | 12,000 | 16,000 | 37 |
| Unalloyed heat-treated steels | ≤ 1,000 N/mm² | 450 | 600 | 14,000 | 19,000 | 31 | 12,000 | 16,000 | 37 |
| Low-alloy heat-treated steels | ≤ 1,000 N/mm² | 450 | 600 | 14,000 | 19,000 | 31 | 12,000 | 16,000 | 37 |
| Alloyed heat-treated steels | ≤ 1200 N/mm² | 450 | 600 | 14,000 | 19,000 | 31 | 12,000 | 16,000 | 37 |
| Nitriding steels | ≤ 1200 N/mm² | 450 | 600 | 14,000 | 19,000 | 31 | 12,000 | 16,000 | 37 |
| Tool steels | ≤ 1200 N/mm² | 450 | 600 | 14,000 | 19,000 | 31 | 12,000 | 16,000 | 37 |
| High-speed steels | ≤ 1200 N/mm² | 450 | 600 | 14,000 | 19,000 | 31 | 12,000 | 16,000 | 37 |
| Stainless steels | |||||||||
| Sulphurated stainless steels | ≤ 850 N/mm² | 250 | 350 | 8,000 | 11,000 | 31 | 7,000 | 9,000 | 36 |
| Austenitic stainless steels | ≤ 850 N/mm² | 250 | 350 | 8,000 | 11,000 | 31 | 7,000 | 9,000 | 36 |
| Martensitic stainless steels | ≤ 850 N/mm² | 250 | 350 | 8,000 | 11,000 | 31 | 7,000 | 9,000 | 36 |
| Special alloys | ≤ 1200 N/mm² | 250 | 450 | 8,000 | 14,000 | 31 | 7,000 | 12,000 | 36 |
| Hard materials | |||||||||
| Hardox | ≤ 1400 N/mm² | 250 | 350 | 8,000 | 11,000 | 31 | 7,000 | 9,000 | 36 |
| Spring steels | ≤ 1100 N/mm² | 250 | 350 | 8,000 | 11,000 | 31 | 7,000 | 9,000 | 36 |
| Cast metals | |||||||||
| Cast iron | ≤ 350 HB | 450 | 600 | 14,000 | 19,000 | 31 | 12,000 | 16,000 | 37 |
| Nodular graphite, malleable iron, chilled cast iron | ≤ 350 HB | 450 | 600 | 14,000 | 19,000 | 31 | 12,000 | 16,000 | 37 |
| Non-ferrous metals | |||||||||
| Aluminium cast alloys > 10 % Si | ≤ 600 N/mm² | 250 | 350 | 8,000 | 11,000 | 31 | 7,000 | 9,000 | 36 |
| Magnesium alloys | ≤ 450 N/mm² | 250 | 450 | 8,000 | 14,000 | 31 | 7,000 | 12,000 | 36 |
| Short-chipping bronze | ≤ 850 N/mm² | 600 | 900 | 19,000 | 29,000 | 31 | 16,000 | 24,000 | 37 |
| Long-chipping bronze | ≤ 1,000 N/mm² | 600 | 900 | 19,000 | 29,000 | 31 | 16,000 | 24,000 | 37 |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units