Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Carbide indexable insert CNC

REVTIP-MILHD-F.(SPOILBOARD CUTTER)

Art.-no. 071364 99

EAN 4065746806411

-,--
price per selected packing unit
| Individual prices for customers after login
Carbide indexable insert CNC

Art.-no. 071364 99

-,--
price per selected packing unit
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Indexable insert with chamfered corners for processing soft and light wood, compact and hard wood, coated chipboard, coated MDF panels and plywood.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length x width x thickness (LxBxD)

14 x 14 x 2 mm

Clearance angle

31 Degree

Number of cutting edges

4 PCS

Carbide quality

H00XA

Material

Carbide

Material to be processed

Softwood, Hardwood, Raw sheet material, Plastic-coated sheet material, Veneered sheet material, MDF, Plywood, Artificial stone

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information