Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Carbide bur assortment Toothing INOX, 10 pieces

Carbide milling bits serr. INOX, 10 pcs Syska
MILBIT-SORT-TC-INOX-10PCS

Art.-no. 0616550010

EAN 4065233070622

-,--
price per selected packing unit
| Individual prices for customers after login
Carbide bur assortment Toothing INOX, 10 pieces

Art.-no. 0616550010

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-performance burs with innovative tooth geometry for outstanding cutting performance when processing stainless steel (INOX). Available in ORSY® system cassette.
  • Up to 100 % higher cutting performance for machining steel and stainless steel compared to burs with conventional staggered tooth system

  • High surface quality thanks to optimal chip formation

  • Smooth milling behaviour and excellent handling

  • Convenient operation with low vibration and very little noise

  • The special cutting geometry reduces heat development and prevents discolouration on the workpiece.

  • Manufactured in accordance with strict quality standards including full inspection of soldered connections

  • Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
Notice
  • Wear appropriate protective equipment, such as eye protection, hearing protection and protective gloves.

  • Please note the recommended rotation speed (n) and cutting speed (Vc) for the material being processed as well as the tool/material assignments in the overview tables.

  • Before start of work, please ensure proper rotation and clamping of the tool drive. Do not choose a clamping length that is too small. We recommend a minimum clamping length of approx. 2/3 of the shank length. Discolouration may occur on the shank due to the extremely high cutting performance. This discolouration is caused by the extremely high temperature that the tool reaches and does not pose a safety risk.

  • Materials are generally processed in reverse rotation.

  • Suitable tool drives: flexible shaft drives, straight grinders, robots, machine tools.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Deburring, working contours, surface machining, weld seam processing, shaping, chamfering and rounding edges.

Number of pieces in assortment/set

10 PCS

Material to be processed

Stainless steel

Quality

ZEBRA-Premium

Teeth type

INOX

Cutting material

Carbide

Surface

Plain

Shank diameter

6 mm

Carbide bur assortment Toothing INOX, 10 pieces including:
1 x
Tungsten carbide bur with INOX teeth

MILBIT-TC-ZYA-INOX-D6-WL18MM

Description:
Cylindrical; 6 mm
High-performance milling bit with innovative tooth geometry for an outstanding cutting performance when processing stainless steel (INOX).
Quantity: 1 x
1 x
Tungsten carbide bur with INOX teeth

MILBIT-TC-ZYA-INOX-D10-WL20MM

Description:
Cylindrical; 10 mm
High-performance milling bit with innovative tooth geometry for an outstanding cutting performance when processing stainless steel (INOX).
Quantity: 1 x
1 x
Tungsten carbide bur with INOX teeth

MILBIT-TC-WRC-INOX-D6-WL18MM

Description:
Cylindrical shape; 6 mm
High-performance milling bit with innovative tooth geometry for an outstanding cutting performance when processing stainless steel (INOX).
Quantity: 1 x
1 x
Tungsten carbide bur with INOX teeth

MILBIT-TC-WRC-INOX-D10-WL20MM

Description:
Cylindrical shape; 10 mm
High-performance milling bit with innovative tooth geometry for an outstanding cutting performance when processing stainless steel (INOX).
Quantity: 1 x
1 x
Tungsten carbide bur with INOX teeth

MILBIT-TC-KUD-INOX-D6-WL5MM

Description:
Ball shape; 6 mm
High-performance milling bit with innovative tooth geometry for an outstanding cutting performance when processing stainless steel (INOX).
Quantity: 1 x
1 x
Tungsten carbide bur with INOX teeth

MILBIT-TC-KUD-INOX-D10-WL9MM

Description:
Ball shape; 10 mm
High-performance milling bit with innovative tooth geometry for an outstanding cutting performance when processing stainless steel (INOX).
Quantity: 1 x
1 x
Tungsten carbide bur with INOX teeth

MILBIT-TC-RBF-INOX-D6-WL18MM

Description:
Semicircular shape; 6 mm
High-performance milling bit with innovative tooth geometry for an outstanding cutting performance when processing stainless steel (INOX).
Quantity: 1 x
1 x
Tungsten carbide bur with INOX teeth

MILBIT-TC-RBF-INOX-D10-WL20MM

Description:
Semicircular shape; 10 mm
High-performance milling bit with innovative tooth geometry for an outstanding cutting performance when processing stainless steel (INOX).
Quantity: 1 x
1 x
Tungsten carbide bur with INOX teeth

MILBIT-TC-SPG-INOX-D6-WL18MM

Description:
Ogive shape; 6 mm
High-performance milling bit with innovative tooth geometry for an outstanding cutting performance when processing stainless steel (INOX).
Quantity: 1 x
1 x
Tungsten carbide bur with INOX teeth

MILBIT-TC-SPG-INOX-D10-WL20MM

Description:
Ogive shape; 10 mm
High-performance milling bit with innovative tooth geometry for an outstanding cutting performance when processing stainless steel (INOX).
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information