Carabiner hook with thimble
Stainless steel A4 plain with thimble
KARABHOK-THIMBLE-A4-5X50MM
Art.-no. 0526002205
EAN 4056807168487
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Length (l1) | 50 mm |
Thickness (d3) | 5 mm |
Internal diameter 2 (d2) | 6 mm |
Max. load capacity | 50 kg |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
