Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Car tester

ELMO car tester
TEST-(CAR-TESTER)-(6-48V/DC)

Art.-no. 071553 07
EAN 4011231742863

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

With voltage testing and polarity determination (+/-)
  • Four LEDs for voltage and polarity display

  • Built-in piercing probe facilitates testing on cables
Notice

Not suitable for ABS and airbag

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For troubleshooting in vehicles, commercial vehicles and any other appliances up to 48 V DC voltage

Length

150 mm

Display

LED

Min./max. voltage range DC

6-48 V/DC

IP protection class

IP 40

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information