Car tester TB 60
Car tester TB 60
TEST-CAR-TESTER-TB60
Art.-no. 5634007101
EAN 4065746726986
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Voltage/polarity/continuity/ignition pulse/component testing
- Component activation with positive or negative pole
- Measuring the frequency of high-voltage ignition pulses
- Peak detection (in 0.5 V, 1 V, 2 V, 5 V, 10 V and 48 V intervals)
Datasheets(X)
For troubleshooting in vehicles and commercial vehicles as well as all other areas using up to 60 V DC.
Length | 260 mm |
Display | LCD |
Min./max. voltage range DC | 0-60 V/DC |
Polarity testing | Yes |
IP protection class | IP 40 |
Min./max. temperature conditions | 5 to 40 °C |
Length x width x depth | 260 x 50 x 40 mm |
Material | Plastic |
Colour | Black, Red |