Passenger car rubber valve, Snap-In Eco
Vehicle rubber valve snap-in Eco
TYRVLVE-TR414-ECO-11,3X48,5MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Production in accordance with E.T.R.T.O
(European Tyre and Rim Technical Organisation)
Example of a lasered manufacturing date on valve body:
4511 stands for calendar week 45 in 2011
Partial assembly (TM) saves time and money
Plastic caps included in polythene bag
Additional seal
Valve cap made of nickel-plated brass with seal (MK)
When stored in accordance with DIN 7716, we recommend installing the rubber valves within 24 months of manufacture. It is essential to ensure correct installation using a suitable tool (Valve mounting tool, art. no. 071554 04 ) and sufficient lubrication (Tyre mounting paste, art. no. 08901241 or Tyre mounting paste, art. no. 08901221 )
Speed restriction:
- For tyres without inner tubes on cars, at speeds of >210 km/h (V, W, Y or ZR) metal valves (clamp-in) or valve supports should be used to restrict the valve deflection to a max. angle of 25°.
- In some cases, the rim design already ensures that the max. valve deflection will not be exceeded. (This must be checked in each individual case by the user).
Datasheets(X)
Length (L) | 48.5 mm |
Suitable for rim-hole diameter | 11.3 mm |
Suitable for min. rim thickness | 1.8 mm |
Suitable for max. rim thickness | 4 mm |
Max. air pressure | 4.5 bar |
Max. speed | 210 km/h |
Material | Rubber |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!