Car brake conduit pipe product sold by meter, on coil
Brake line conduit
BRKLNECND-ST-(PVF-COAT)-D4,75MM-L5M
Art.-no. 08890475
EAN 4038898367987
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
- Always use the materials specified by the vehicle manufacturer.
- Mixing designs (e.g. steel polyamide with copper-nickel alloy) is not allowed!
Product information
Datasheets(X)
Diameter | 4.75 mm |
Material | Steel |
Pipe-wall thickness | 0.70 mm |
Surface | Polyvinyl fluoride |
Coating thickness | 25 µm |
Length | 5 m |