Car and window chamois Made from real sheepskin
Car and window chamois
CAR/CHAMOLEATH-70X45CM
price per selected packing unit | Individual prices for customers after login


Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Completely natural product
- Gentle on the skin
- Environmentally safe
- Lint-free
- Long service life
Care information:
For a long service life, wash out the cloth immediately after use, but do not use acids, chemicals or other degreasing detergents when doing so. Wring out and spread it out to air-dry; do not place on radiators or in the sun. If the leather becomes slightly hard over time, you can soften the leather again by rubbing it over a wooden table edge.
Suitable for cleaning windows and mirrors as well as for drying and protecting paintwork after the car has been washed. The leather absorbs all water droplets without leaving any residue.
For best results, use the cloth semi-dry, wiping the cloth over the area to be cleaned. Always wring out the cloth thoroughly when drying a wet vehicle.
Material | Sheepskin |
Colour | Yellowish Chamois |
Length | 70 cm |
Width | 45 cm |
Absorption in 10 seconds | 402 % |
Coating weight per m² | 80 g |
Conditions for absorption in 10 seconds | in accordance with DIN2417 |
Max. absorption | 424 % |
Total absorption time | 60 min |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt