Capstan screws with slot DIN 404, A1 stainless steel, plain
DIN 404 A1 stainless steel
SCR-SLCAPSTAN-DIN404-A1-M4X12
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Thread type x nominal diameter | M4 |
Length | 12 mm |
Head diameter | 7 mm |
Head height | 5 mm |
Standards | DIN 404 |
Material | Stainless steel A1 |
Property class | 50 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Cheese head |
Head details | Cross hole |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 0.7 mm |
Thread form | Standard metric thread |
Product class | A |