Cap nut with collar, hygienic USIT®
Stainless steel 1.4404 pol. with collar, hyg. area
NUT-CAP-HEX-FLG-HYG-1.4404-WS16-POL-M10
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
- Easy to clean thanks to the high-gloss polished surface
- Virtually no adhesion of dirt particles thanks to the extremely low surface roughness of < 0.8 µm
- No depressions, indentations or embossings which promote germ infestation
- Suitable for areas in contact with the product in combination with USIT® sealing washers and washers
A dead space-free seal is ensured only in combination with the USIT® sealing washers and washers.
![]() | |
Material | Stainless steel A4, 1.4404 |
Property class | 50 |
Surface | Plain |
Design | High gloss polished Ra < 0,8 µm, With collar |
RoHS-compliant | Yes |
Area of application | For hygienic requirements |
Drive type | Outer hexagon |
Thread form | Standard metric thread |
Thread type x nominal diameter (d1) | M10 |
Height (h1) | 20 mm |
Flange diameter (dc) | 22 mm |
Thread length (metric thread) (tg) | 12 mm |
External drive (sw) | WS16 |
Radius (r1) | 0.45 |
Product weight (per item) | 2.500 g |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt