Cap nut with collar, hygienic USIT®
Stainless steel 1.4404 pol. with collar, hyg. area
NUT-CAP-HEX-FLG-HYG-1.4404-WS13-POL-M8
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Easy to clean thanks to the high-gloss polished surface
- Virtually no adhesion of dirt particles thanks to the extremely low surface roughness of < 0.8 µm
- No depressions, indentations or embossings which promote germ infestation
- Suitable for areas in contact with the product in combination with USIT® sealing washers and washers
A dead space-free seal is ensured only in combination with the USIT® sealing washers and washers.
![]() | |
Material | Stainless steel A4, 1.4404 |
Property class | 50 |
Surface | Plain |
Design | High gloss polished Ra < 0,8 µm, With collar |
RoHS-compliant | Yes |
Area of application | For hygienic requirements |
Drive type | Outer hexagon |
Thread form | Standard metric thread |
Thread type x nominal diameter (d1) | M8 |
Height (h1) | 16 mm |
Flange diameter (dc) | 18 mm |
Thread length (metric thread) (tg) | 10 mm |
External drive (sw) | WS13 |
Radius (r1) | 0.45 |
Product weight (per item) | 2.500 g |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt