Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Cap nut

SAE J483 stainless steel 18-8 UNC
NUT-ACORN-HC-(18-8)-1/4_20

Art.-no. 7730314
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
SAE J483 stainless steel 18-8 UNC (standard thread)

1 INCH (in) = 25.4 mm



18-8 is comparable with an A2 stainless steel.


Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (D)

1/4 in

Material

Stainless steel AISI 304, 18-8

Surface

Plain

Thread type

UNC

Standards

SAE J483

Height

29/64 in

Drive type

Outer hexagon

External drive

WS7/16

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information