Cap nut
SAE J483 stainless steel 18-8 UNC
NUT-ACORN-HC-(18-8)-1/4_20
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
1 INCH (in) = 25.4 mm
18-8 is comparable with an A2 stainless steel.
Datasheets(X)
Nominal diameter (D) | 1/4 in |
Material | Stainless steel AISI 304, 18-8 |
Property class | 0 - not applicable |
Surface | Plain |
Thread type | UNC |
Standards | SAE J483 |
Height | 29/64 in |
Drive type | Outer hexagon |
External drive | WS7/16 |