Cap membrane
Hat made from 100% recycled material
BEANIE MEMBRANE BLACK
Art.-no. M436198999
EAN 4251926306721
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Breathable membrane
- Windproof, stops the rain
- Made from recycled material
Datasheets(X)
Colour | Black |
Size | One size |
Material | 50% recycled polyester, 50% acrylic |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |