Canvas tradesman's shorts
Guild Bermudas, canvas
GUILD SHORTS CANVAS BLACK 52
MODYF
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Light, very sturdy canvas fabric (high abrasion resistance)
- Folding rule pocket, mobile phone pocket, back pocket
- Practical attachment options for system pouches
- Reinforced seams in crotch, rear and front
- Synthetic leather triangles protect pocket corners
Datasheets(X)
Colour | Black |
Size | 52 |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 310 g |
Washable at | 60°C |
Care instruction | Do not bleach |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!