Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Canister coating ORSY®protec

Canister jacket Orsyprotec
CANIJAC-F.FILSYS-ORSYPROTEC
REFILLOMAT

Art.-no. 089187077
EAN 4045727246306

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Electrically conductive canister coating for all 20 l REFILLOmat active agents

According to TRbF 143 (technical rules for flammable liquids), portable plastic vessels with a volume of more than 5 litres may only be used for the active storage of flammable liquids with a flash point of up to 35 °C if they are sufficiently electrostatically conductive or, during active storage, are equipped with a sufficiently conductive device.



Electrostatically conductive and shielding


Protection against electrostatic charging in accordance with TRbF 143.



Compatible with the ORSY®protec earthing cable thanks to "button connection"


Simple and correct earthing (equipotential bonding).



Moisture-repellent coating


Storage in damp environments and long-term storage are possible.



Expert report by TÜV Hessen

Notice
  • Use only in conjunction with an earthing cable.

  • 089187075 For ORSY®protec sheaths purchased from 01/01/2021, as the press stud changes from 7 mm to 10 mm from 01/01/2021.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Earthing cable For ORSY®protec

GRNDCBL-F.FILSYS-ORSYPROTEC

REFILLOMAT
For easy and safe earthing of the ORSY®Protec system
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information