Cam buckle strap One piece
Cam buckle strap, one piece
STRP-CAMBCKL-1PCS-LC350-W35MM-L6M
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Optimum pressure and force distribution by means of a belt clamp manufactured in a die-casting process
- Also suitable for bundling loose pipes among other things
Lashing straps with coloured belt strap are not 100% colour-fast
In accordance with EN 12195-2
GS-certified
For commercial and private load securing in passenger vehicles, trailers, pallet trucks, delivery vans etc.
Design | One-piece |
Width (B) | 35 mm |
Length (L) | 6 m |
Max. elongation lashing strap | 5 % |
Colour | Red |
Product certification | GS certified safety |
Permitted tensile force LC in the strapping | 700 daN |
Standards | EN 12195-2 |
Material | PES - Polyester |
Min./max. temperature conditions | -40 to 100 °C |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt