Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Calibration system WOW! ACS cars

Calibration tool driver assistance systems
ACS-CARS-BASICPACKAGE-RIG

Art.-no. W074200000

EAN 4061975585752

-,--
price per selected packing unit
| Individual prices for customers after login
Calibration system WOW! ACS cars

Art.-no. W074200000

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For calibrating driver assistance systems

Flexible and cost-effective system for calibrating driver assistance systems


  • 100 % manufacturer compliant

  • Expandable with double-sided, brand-specific calibration boards

  • High coverage of all vehicle-relevant brands

  • Ideal for independent workshops, car glass companies, body shops and tyre dealers

  • Single-person operation


Scope of delivery:


  • Powder-coated, height-adjustable, spring-balanced calibration board carrier (1.0 m to 1.85 m) or cart with manoeuvring wheels, handle and knurled thumb screw

  • Height-adjustable and separable laser carrier (0.27 m to 1.0 m with additional fine adjustment) with two mounted laser pointers

  • Measuring scale for height adjustment of calibration board carrier and laser carrier

  • Two self-centring four-point wheel clamps (for 11 to 25 inch rims)

  • Metal box, including a cross-line laser, two measuring tapes, two mirror/scale units, four measuring tape holders
NoticeTo ensure that the various systems function correctly, cameras and sensors must be regularly inspected and adjusted, if necessary. After a repair, calibration is usually required for special assistance systems.
  • For functional calibration, WOW! Diagnostics software, WOW! Diagnostics system (software included), WOW! LOOQER diagnostics interface, brand-specific calibration boards and, if necessary, adjustment rails for calibration boards required.

  • We recommend the Expert Data software package - for full access to Power Repair and other WOW! software highlights.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

The WOW! ACS cars tool with brand-specific calibration board extension. Using the respective vehicle model specifications from the diagnostic software, align and adjust the calibration tool in front of the vehicle. After successful alignment of the tool, carry out the calibration process with the software.

Length

1200 mm

Width

800 mm

Height

1950 mm

Product weight (per item)

90.000 kg

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Calibration board Mazda type 2 and Mitsubishi ACS cars

CALIBBDR-ACS-CARS-TARGET-TFC9+TFC10

For the static calibration of camera-based driver assistance systems
x 1 pcs
Calibration board Toyota ACS cars

CALIBBDR-ACS-CARS-TARGET-TFC11+TFC12

For the static calibration of camera-based driver assistance systems
x 1 pcs
Calibration board for Nissan and Hyundai ACS cars

CALIBBDR-ACS-CARS-TARGET-TFC13+TFC14

For the static calibration of camera-based driver assistance systems
x 1 pcs
Calibration chart for Honda, KIA and Hyundai ACS cars

CALIBBDR-ACS-CARS-TARGET-(TFC15+16+17)

For the static calibration of camera-based driver assistance systems
x 1 pcs
Adjustment rails for ACS cars calibration boards

ADJRL-F.CALIBBRD-(ACS-CARS)-160CM

Suitable for specific calibration boards
x 1 pcs
Calibration board Renault and PSA ACS cars

CALIBBDR-ACS-CARS-TARGET-TFC3-GEN2+TFC4

For static calibration of camera-based driver assistance systems
x 1 pcs
Diagnostics interface LOOQER

DIAGSYS-LOOQER-EXPERT-DATA-STARTUP

LOOQER - a direct connection and support for troubleshooting.

Wireless diagnostics interface with Wi-Fi and Bluetooth technology and integrated ring-shaped LED status display. The hook clip and suction cup ensure ergonomic working. The flight recorder enables mobile data recording - without the need for a passenger.
x 1 pcs
Calibration board VW and Mercedes ACS cars

CALIBBDR-ACS-CARS-TARGET-TFC1+TFC2

For static calibration of camera-based driver assistance systems
x 1 pcs
Calibration board FCA, Alfa Romeo and Hyundai ACS cars

CALIBBDR-ACS-CARS-TARGET-TFC5+TFC6

For static calibration of camera-based driver assistance systems
x 1 pcs
Calibration board Nissan, MB and Mazda ACS cars

CALIBBDR-ACS-TARGET-TFC7+TFC8

For static calibration of camera-based driver assistance systems
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Laptop 2-in-1 C15 Generation 47

NOTEBOOK-C15-GEN47-BASIC-UNIT-DE

DIALOOQ C15 Generation 47. Designed for service-focused vehicle diagnostics and troubleshooting in combination with the LOOQER diagnostics interface.
x 1 pcs
TAV-1 calibration mats for ACS cars

CALIBMAT-F.CALIBTL-(TAV-1)

Calibration mats for precise calibration of the 360° camera in vehicles from the Volkswagen Group
x 1 pcs
Calibration aid for front camera systems

CALIBAID-F.CALIBTL-VOLVO-CAMERA

Adjustment tool for various front camera systems in Volvo vehicles.
x 1 pcs
Calibration aid for radar sensors

CALIBAID-F.CALIBTL-VOLVO-RADAR

Adjustment tool for various radar sensors in Volvo vehicles.
x 1 pcs
T-handle socket wrench For radar heads

RADAR-HEAD-NUT-DRIVER

For adjusting the radar head of an ACC (Adaptive Cruise Control) system.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information