Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Calibration device for calibrating the assistance systems of commercial vehicles ADAS calibration tool truck/bus

Measuring and calibration tool CV W.EASY ADAS
MSRE/CALIBRTL-CV-MOBILE-(W EASY ADAS)

Art.-no. WW01000650

EAN 4056807653884

-,--
price per selected packing unit
| Individual prices for customers after login
Calibration device for calibrating the assistance systems of commercial vehicles ADAS calibration tool truck/bus

Art.-no. WW01000650

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Laser-assisted and mobile calibration device for calibrating the assistance systems of trucks, buses and vans including mounting bracket and calibration boards for MAN/Iveco/Scania as well as Volvo/Renault

Generate additional revenue through multi-brand service


  • Whether truck, bus or van, our product offers one solution

  • The laser-assisted ADAS calibration tool is a calibration device for the most common vehicle manufacturers and models

  • Suitable for calibrating the assistance systems according to the geometric axle or vehicle symmetry axle

  • Very easy to transport and can be used almost immediately due to quick setup times

  • The integrated double tube extension shortens the system setup time and supports a special assembly setting for vans

  • Calibration is carried out according to OE manufacturer's specifications

  • Modular and therefore expandable at any time for calibration of the front camera on vans, as well as the radar calibration on heavy-duty commercial vehicles

  • The diagnostic report for submission to the insurance company is printed out via the W.EASY multi-brand diagnostics


Scope of delivery


  • Trolley incl. mounting mast and adjustable

  • double tube extension

  • Swivelling line laser

  • Special tool for determining the camera height

  • 2 pcs laser units with scale

  • 2 pcs self-centring wheel sensors

  • 2 pcs precision mirror scales

  • Transport case with foam inserts for scales and mirrors

  • Swivel unit and calibration board for MAN/Scania/Iveco

  • Mounting bracket and calibration board for Volvo/Renault
Notice

W.EASY multi-brand diagnostics is required for diagnostics and calibration. Expandable for radar calibration on heavy-duty commercial vehicles, as well as for calibration of the front camera on vans.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Calibration device for calibrating driver assistance systems on commercial vehicles, buses and vans

Instructions

Attach the brand-specific calibration board to the ADAS calibration tool. Using the instructions for the respective vehicle model from the W.EASY multi-brand diagnostics, align the calibration tool in front of the vehicle. After successful alignment of the tool, perform the calibration process with the software.

Length

80 cm

Width

120 cm

Height

206 cm

Product weight (per item)

105.000 kg

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
OBD 16 PIN J1962 cable with LED for W.EASY Box 2.0

DIAGNCBL-CARGO-OBD-16PIN-J1962-W.LED

High-quality 16-pin OBD cable as a key for successful diagnostics on commercial vehicles
x 1 pcs
USB cable for W.EASY Box 2.0

DIAGNCBL-CARGO-USB CABLE

For connecting the interface (W.EASY Box 2.0) to the workshop laptop
x 1 pcs
Diagnostics software W.EASY Box 2.0

DIAGNSYS-CV-W.EASY-BOX-2.0

Reliable and modern diagnostics interface for W.EASY commercial vehicle diagnostics
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information