Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Calibration chart for Honda, KIA and Hyundai ACS cars

Calibration board Honda/Kia/Hyundai
CALIBBDR-ACS-CARS-TARGET-(TFC15+16+17)
WOW

Art.-no. W074210007
EAN 4061975685384
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
For the static calibration of camera-based driver assistance systems
  • Two boards printed separately and on both sides

  • For vehicles from the manufacturers: Honda, KIA and Hyundai
Notice

The adjustment rails W074210008 are required to use the boards!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

The calibration boards are pushed into the adjustment rails from the outside and aligned according to the setting values from the diagnostics software using the markings. Start the calibration process using the steps specified in the diagnostic software.

Width

520 mm

Length

840 mm

Height

3 mm

Product weight (per item)

3.200 kg

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Diagnostics interface Snooper+

DIAGSYS-VEH-SNOOPER+-BT

WOW
Snooper+ wireless diagnostics interface with Bluetooth technology. The integrated LED status indicator and the mounting bracket ensure ergonomic working. The flight recorder enables mobile data recording without the need for a passenger.
x 1 pcs
Calibration system WOW! ACS cars

ACS-CARS-BASICPACKAGE-RIG

WOW
For calibrating driver assistance systems
x 1 pcs
Adjustment rails for ACS cars calibration boards

ADJRL-F.CALIBBRD-(ACS-CARS)-160CM

Suitable for specific calibration boards