Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Calibration chart for Honda, KIA and Hyundai ACS cars

Calibration board Honda/Kia/Hyundai
CALIBBDR-ACS-CARS-TARGET-(TFC15+16+17)

Art.-no. W074210007

EAN 4061975685384

-,--
price per selected packing unit
| Individual prices for customers after login
Calibration chart for Honda, KIA and Hyundai ACS cars

Art.-no. W074210007

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For the static calibration of camera-based driver assistance systems
  • Two boards printed separately and on both sides

  • For vehicles from the manufacturers: Honda, KIA and Hyundai
Notice

The adjustment rails W074210008 are required to use the boards!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

The calibration boards are pushed into the adjustment rails from the outside and aligned according to the setting values from the diagnostics software using the markings. Start the calibration process using the steps specified in the diagnostic software.

Width

520 mm

Length

840 mm

Height

3 mm

Product weight (per item)

3.200 kg

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Calibration system WOW! ACS cars

ACS-CARS-BASICPACKAGE-RIG

For calibrating driver assistance systems
x 1 pcs
Adjustment rails for ACS cars calibration boards

ADJRL-F.CALIBBRD-(ACS-CARS)-160CM

Suitable for specific calibration boards
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information