Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Calibration board carrier ACS cars HUNTER

Calibration tool ACS cars HUNTER
ACS-CARS-BASICPACKAGE-RIG-HUNTER

Art.-no. W074200001

EAN 4062856474585

-,--
price per selected packing unit
| Individual prices for customers after login
Calibration board carrier ACS cars HUNTER

Art.-no. W074200001

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

ACS cars calibration board carrier especially for combination with HUNTER wheel alignment

ACS cars board carrier for the calibration of driver assistance systems in conjunction with HUNTER wheel alignment.



WOW! ACS cars HUNTER


  • Calibration board carrier, height adjustable (1.0 m to 1.85 m), as cart

  • Height-adjustable (0.27 m to 1.0 m) and divisible crossbeam, with matching mount for HUNTER ADAS set*

  • Measuring scale for height adjustment of calibration board carrier and crossbeam


Scope of delivery:


  • Powder-coated calibration board carrier (1.0 m to 1.85 m) as a cart, with crossbeam for mounting the HUNTER ADAS set and measuring scale for height adjustment

  • Knurled thumb screws (8 white, 8 black)

  • Tape measure


Required accessories:


  • *HUNTER ADAS set, available from HUNTER sales partners

  • WOW! LOOQER diagnostics interface

  • WOW! diagnostics licence

  • WOW! calibration boards, vehicle-specific
NoticeFunctional calibration requires one of three WOW! LOOQIT software licences.


  • W015301007 LOOQIT EXPERT: Simple diagnostic functions

  • W015301308 LOOQIT EXPERT DATA: EXPERT licence supplemented with technical data and information

  • W015301309 LOOQIT EXPERT DATA ASSIST*: EXPERT DATA licence supplemented with unlimited use of the technical hotline/*Not available in all countries!
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaWheel alignment and calibration of driver assistance systems
Instructions

It is mandatory to calibrate driver assistance systems after performing wheel alignment and adjustment.

Length

1200 mm

Width

800 mm

Height

1950 mm

Product weight (per item)

90.000 kg

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Calibration board VW and Mercedes ACS cars

CALIBBDR-ACS-CARS-TARGET-TFC1+TFC2

For static calibration of camera-based driver assistance systems
x 1 pcs
Calibration board FCA, Alfa Romeo and Hyundai ACS cars

CALIBBDR-ACS-CARS-TARGET-TFC5+TFC6

For static calibration of camera-based driver assistance systems
x 1 pcs
Calibration board Nissan, MB and Mazda ACS cars

CALIBBDR-ACS-TARGET-TFC7+TFC8

For static calibration of camera-based driver assistance systems
x 1 pcs
Calibration board Mazda type 2 and Mitsubishi ACS cars

CALIBBDR-ACS-CARS-TARGET-TFC9+TFC10

For the static calibration of camera-based driver assistance systems
x 1 pcs
Calibration board Toyota ACS cars

CALIBBDR-ACS-CARS-TARGET-TFC11+TFC12

For the static calibration of camera-based driver assistance systems
x 1 pcs
Calibration board for Nissan and Hyundai ACS cars

CALIBBDR-ACS-CARS-TARGET-TFC13+TFC14

For the static calibration of camera-based driver assistance systems
x 1 pcs
Calibration chart for Honda, KIA and Hyundai ACS cars

CALIBBDR-ACS-CARS-TARGET-(TFC15+16+17)

For the static calibration of camera-based driver assistance systems
x 1 pcs
Adjustment rails for ACS cars calibration boards

ADJRL-F.CALIBBRD-(ACS-CARS)-160CM

Suitable for specific calibration boards
x 1 pcs
Calibration board Renault and PSA ACS cars

CALIBBDR-ACS-CARS-TARGET-TFC3-GEN2+TFC4

For static calibration of camera-based driver assistance systems
x 1 pcs
Calibration board Toyota and Nissan

CALIBBDR-F.CALIBTL-(TFC-22+13)

For the static calibration of camera-based driver assistance systems
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
TAV-1 calibration mats for ACS cars

CALIBMAT-F.CALIBTL-(TAV-1)

Calibration mats for precise calibration of the 360° camera in vehicles from the Volkswagen Group
x 1 pcs
Calibration aid for front camera systems

CALIBAID-F.CALIBTL-VOLVO-CAMERA

Adjustment tool for various front camera systems in Volvo vehicles.
x 1 pcs
Calibration aid for radar sensors

CALIBAID-F.CALIBTL-VOLVO-RADAR

Adjustment tool for various radar sensors in Volvo vehicles.
x 1 pcs
T-handle socket wrench For radar heads

RADAR-HEAD-NUT-DRIVER

For adjusting the radar head of an ACC (Adaptive Cruise Control) system.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information