Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Calibration board Nissan, MB and Mazda ACS cars

Calibration board Nissan/Mazda 1 ACS cars
CALIBBDR-ACS-TARGET-TFC7+TFC8
WOW

Art.-no. W074210003
EAN 4061975585783

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For static calibration of camera-based driver assistance systems

2-piece, double-sided, brand-specific calibration boards

Notice

For functional calibration, the WOW! LOOQER diagnostics interface with one of three diagnostic licences is required.



  • Art. no. W072 003 007: LOOQER diagnostics interface with Expert licence

  • Art. no. W072 003 008: LOOQER diagnostics interface with Expert-Data licence

  • Art. no. W072 003 009: LOOQER diagnostics interface with Expert-Data-Assist licence
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For Nissan, Mercedes and Mazda vehicles

Instructions

Position the brand-specific calibration board on the board holder, the WOW! Align the ACS cars calibration tool in front of the vehicle according to the specifications from the vehicle diagnostic software and start the calibration process based on the steps detailed in the diagnostics software.

Width

960 mm

Length

1340 mm

Height

3 mm

Product weight (per item)

4.500 kg

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Calibration system WOW! ACS cars

ACS-CARS-BASICPACKAGE-RIG

WOW
For calibrating driver assistance systems
x 1 pcs
Diagnostics interface LOOQER

DIAGSYS-LOOQER-EXPERT-STARTUP

WOW
LOOQER - a direct connection and support for troubleshooting.

Wireless diagnostics interface with Wi-Fi and Bluetooth technology and integrated ring-shaped LED status display. The hook clip and suction cup ensure ergonomic working. The flight recorder enables mobile data recording - without the need for a passenger.
x 1 pcs
Diagnostics interface LOOQER

DIAGSYS-LOOQER-EXPERT-DATA-STARTUP

WOW
LOOQER - a direct connection and support for troubleshooting.

Wireless diagnostics interface with Wi-Fi and Bluetooth technology and integrated ring-shaped LED status display. The hook clip and suction cup ensure ergonomic working. The flight recorder enables mobile data recording - without the need for a passenger.
x 1 pcs
Diagnostics interface LOOQER

DIAGSYS-LOOQER-EXP-DATA-ASSIST-STARTUP

WOW
LOOQER - a direct connection and support for troubleshooting.

Wireless diagnostics interface with Wi-Fi and Bluetooth technology and integrated ring-shaped LED status display. The hook clip and suction cup ensure ergonomic working. The flight recorder enables mobile data recording - without the need for a passenger.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Laptop 2-in-1 C15 Generation 47

NOTEBOOK-C15-GEN47-BASIC-UNIT-DE

DIALOOQ C15 Generation 47. Designed for service-focused vehicle diagnostics and troubleshooting in combination with the LOOQER diagnostics interface.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information