Calibration aid for radar sensors
Calibration aid Volvo Radar
CALIBAID-F.CALIBTL-VOLVO-RADAR
Art.-no. W074211003
EAN 4065746732604
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
VOLVO S60/V60 (10-18), VOLVO S80/V70/XC70 (07-16), VOLVO V40 (12-), VOLVO XC60 (08-17)
- Consists of a calibration aid and operating instructions
- The tool allows the radar sensor to be precisely adjusted after a new windscreen has been fitted
- Manufacturers require the radar to be readjusted every time the windscreen is replaced or a calibration is carried out
- Manufacturer-compliant calibration, corresponds to OE number 999 7407
Datasheets(X)
Adjustment tool for precise adjustment of the radar sensor.
Width | 15 mm |
Length | 97 mm |
Height | 75 mm |
Product weight (per item) | 32.000 g |