Calibration aid for front camera systems
Calibration aid Volvo Camera
CALIBAID-F.CALIBTL-VOLVO-CAMERA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
VOLVO S60/V60 (18-), VOLVO S90/V90 (16-), VOLVO XC40 (17-), VOLVO XC60 (17-), VOLVO XC90 (15-)
- Consists of a calibration aid and operating instructions
- The tool ensures that the camera is exactly level in the holder after installation
- Manufacturer-compliant calibration, corresponds to OE number 999 7529
Datasheets(X)
Adjustment tool for precisely aligning the camera in the holder after installation.
Width | 15 mm |
Length | 204 mm |
Height | 5 mm |
Product weight (per item) | 36 g |