Cage nut WN 0381 zinc-plated steel, blue passivated (A2K) without circlip
WN 0381 steel zinc-plated
NUT-CAGE-WO.LOK-SMG-(A2K)-(0,7-1,7)-M4
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Used as internal connectors for sheet metal structures
- Efficient installation by simply pressing in
- Self-adhesive due to spring-steel nut holder
- Variations in manufacturing tolerances are compensated for during installation by the longitudinal and lateral mobility of the nut in the nut holder
- Can also be used in difficult installation conditions or tight spaces
- Can be reused
![]() | |
Standards | WN 381 |
Material | Steel |
Surface | Zinc plated |
Thread type x nominal diameter (D) | M4 |
Max. width (b1) | 13.1 mm |
Max. length (a1) | 13.5 mm |
Height (h1) | 8.7 mm |
Min./max. material thickness | 0.7-1.7 mm |
Punched-hole width x punched-hole length (n) | 9.2 x 9.5 mm |
RoHS-compliant | Yes |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt