Cage nut WN 0381 zinc-plated steel, blue passivated (A2K) without circlip
WN 0381 steel zinc-plated
NUT-CAGE-WO.LOK-(A2K)-(1,7-2,7)-M6
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Used as internal connectors for sheet metal structures
- Efficient installation by simply pressing in
- Self-adhesive due to spring-steel nut holder
- Variations in manufacturing tolerances are compensated for during installation by the longitudinal and lateral mobility of the nut in the nut holder
- Can also be used in difficult installation conditions or tight spaces
- Can be reused
![]() | |
Standards | WN 381 |
Material | Steel |
Surface | Zinc plated |
Thread type x nominal diameter (D) | M6 |
Max. width (b1) | 13.5 mm |
Max. length (a1) | 14.2 mm |
Height (h1) | 9.5 mm |
Min./max. material thickness | 1.7-2.7 mm |
Punched-hole width x punched-hole length (n) | 9.5 x 9.5 mm |
RoHS-compliant | Yes |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt