Cable ties with plastic latch, detectable – industrial quality
Premium cable tie PLT detectable PA -86
CBLTIE-PA-BLUE-PLT3S-C86-4,8X291MM
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/25497904.jpg)
Register now and access more than 125,000 products
- Metal impregnated material allows identification with metal detectors or x-ray inspection equipment
- Distinctive blue colour makes it easy to find
- Helps to test food, drinks and other foodstuffs
- Pharmaceutical safety standards, in order to prevent contamination and potential recalls
- One-piece construction for consistent performance and reliability
- The curved tip can be picked up easily from flat surfaces and can be processed more quickly
Datasheets(X)
Material | PA 6.6 - Polyamide |
Colour | Blue |
Width | 4.8 mm |
Length | 291 mm |
Min./max. bundle diameter | 3.3-76 mm |
Min./max. temperature resistance | -40 to 85 °C |
Min. tensile force | 222 N |
Ultraviolet resistance | No |
Silicone-free | Yes |
Halogen-free | Yes |
RoHS-compliant | Yes |
Design | With curved tip |
Flammability | HB |